https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzZ8aW1hZ2UvanBlZ3xhR05qTDJnM05pOHhNREEzTmpZMk5EZzRPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFek5ESmZNekF3V0RNd01DNXFjR2N8ZDFlNDE1NzkyNjZkMWFmZGZjMjljYTgyOWQ0ZjQ1MWEyN2VlYjNjZDg2ZDhmMTJlMjViNTgxMGIzZDEzMjI5MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzZ8aW1hZ2UvanBlZ3xhR05qTDJnM05pOHhNREEzTmpZMk5EZzRPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFek5ESmZNekF3V0RNd01DNXFjR2N8ZDFlNDE1NzkyNjZkMWFmZGZjMjljYTgyOWQ0ZjQ1MWEyN2VlYjNjZDg2ZDhmMTJlMjViNTgxMGIzZDEzMjI5MQ
ELESA+GANTER
ELESA+GANTER
ISO 7379-8-M6-16 SURUB DE PASUIRE
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER ISO 7379-8-M6-16 SURUB DE PASUIRE
Shoulder Screw; 8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 31.5MM Length; Steel Material
Part #
ISO 7379-8-M6-16 SURUB DE PASUIRE
BDI #
25111342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/ISO-7379-8-M6-16-SURUB-DE-PASUIRE/p/25111342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161517
Weight / Kilogram
0.2
Product Group - BDI
ZRO238
Harmonized Tariff Code
7318.15.80.45
Noun
Screw
Keyword String
Shoulder
Manufacturer URL
https://www.elesa.com
Product Detail
Shoulder Screw
Product Specification
8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 31.5MM Length; Steel Material
Long Description
Shoulder Screw; 8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 31.5MM Length; Steel Material
