https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165514-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjV8aW1hZ2UvanBlZ3xhRFpqTDJnd05TOHhNREk1TlRFM09UQXhPREkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMU1UUmZNekF3ZURNd01DNXFjR2N8MjA5MjQ1NDgyYWE2Yzc4Yjg1ZGRkNWU4Mzk3NjcwZmUwYjU4ZmY4Nzc5OWIwMDdmZjU5MDEwOTZmY2Y1MDQ2Nw
ITT ENIDINE
ITT ENIDINE
J123842166
ITT ENIDINE ITT ENIDINE
Description
ITT ENIDINE J123842166
Jam Nut; 1/2"-20 Thread Size; 0.72" Outside Diameter; 0.12" Width
Part #
J123842166
BDI #
25165514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/J123842166/p/25165514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Weight / LBS
0.00661
Product Detail
Jam Nut
Product Specification
1/2"-20 Thread Size; 0.72" Outside Diameter; 0.12" Width
Long Description
Jam Nut; 1/2"-20 Thread Size; 0.72" Outside Diameter; 0.12" Width