https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986443-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkwMTZ8aW1hZ2UvanBlZ3xhRFl6TDJobFpTODVPVGcyTURjMk1UZ3dOVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpRME0xOHpNREJZTXpBd0xtcHdad3w1N2M4OTc5Nzk2ZWM4Yjg0MTA1YzAzYjJmMjIwYTVlOWE5ZGU0NzAxZWU2NTMzOWQwNWZhODJiMzc0ZmU1ZjI1
THK
THK
JPF2005-6RRGO+348LT
THK THK
Description
THK JPF2005-6RRGO+348LT
Rolled Ball Screw; Preload Type; 20MM Screw Shaft Outside Diameter; 34MM Outside Diameter; 348MM Length; 20.5MM Ball Center-to Center Diameter; 6 Holes
Part #
JPF2005-6RRGO+348LT
BDI #
24986443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/JPF2005-6RRGO+348LT/p/24986443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Rolled Ball
Manufacturer URL
https://www.thk.com
Product Detail
Rolled Ball Screw
Product Specification
Preload Type; 20MM Screw Shaft Outside Diameter; 34MM Outside Diameter; 348MM Length; 20.5MM Ball Center-to Center Diameter; 6 Holes
Long Description
Rolled Ball Screw; Preload Type; 20MM Screw Shaft Outside Diameter; 34MM Outside Diameter; 348MM Length; 20.5MM Ball Center-to Center Diameter; 6 Holes