https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168612-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFEazJMMmd5TVM4eE1ESTVORGcwTURneE9UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamcyTVRKZk16QXdlRE13TUM1cWNHY3w1MmE3Y2ExODQ4NjIxMmQ2ZGFjMTQ5MjQ3Y2Y3ZDBmZDEyZDRlYzNmN2RmZGQxOGFlYTliM2MzNWYyZTYyNTM3
ELESA+GANTER
ELESA+GANTER
SURUB CU UMAR ISO 7379-4-M3-8
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER SURUB CU UMAR ISO 7379-4-M3-8
Shoulder Screw; M3 Thread Size; 18MM Length; 7MM Head Diameter; Steel; With Collar
Part #
SURUB CU UMAR ISO 7379-4-M3-8
BDI #
25168612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/SURUB-CU-UMAR-ISO-7379-4-M3-8/p/25168612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161517
Weight / Kilogram
0.035
Product Group - BDI
G00
Harmonized Tariff Code
7318.15.80.45
Noun
Screw
Keyword String
Shoulder
Manufacturer URL
https://www.elesa.com
Product Detail
Shoulder Screw
Product Specification
M3 Thread Size; 18MM Length; 7MM Head Diameter; Steel; With Collar
Long Description
Shoulder Screw; M3 Thread Size; 18MM Length; 7MM Head Diameter; Steel; With Collar