https://www.bdiexpress.com/medias/INDXXXXXXXXX-26998615-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODl8aW1hZ2UvanBlZ3xhRGt4TDJneE1pOHhNRE0zTXpFMk5qWTVORFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RnMk1UVmZNekF3ZURNd01DNXFjR2N8ZTgwYWQ0YmEzZjNiYmRmNmQzNWI4YTZjYmZjNDRkOTJmNmY4OTU0NjAyMDJkZGNiM2VlNjM1M2RhYzg3MjcwOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26998615-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODl8aW1hZ2UvanBlZ3xhRGt4TDJneE1pOHhNRE0zTXpFMk5qWTVORFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RnMk1UVmZNekF3ZURNd01DNXFjR2N8ZTgwYWQ0YmEzZjNiYmRmNmQzNWI4YTZjYmZjNDRkOTJmNmY4OTU0NjAyMDJkZGNiM2VlNjM1M2RhYzg3MjcwOA
ELESA+GANTER
ELESA+GANTER
SURUB DE PASUIRE ISO 7379-5-M4-10
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER SURUB DE PASUIRE ISO 7379-5-M4-10
Shoulder Screw; 5MM Shoulder Diameter; 10MM Shoulder Length; 9MM Head Diameter; M4 X 0.7 Thread Size; 8MM Thread Length; Black Oxide Alloy Steel; Socket Head
Part #
SURUB DE PASUIRE ISO 7379-5-M4-10
BDI #
26998615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/SURUB-DE-PASUIRE-ISO-7379-5-M4-10/p/26998615
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161517
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
7318.15.80.45
Noun
Screw
Keyword String
Shoulder
Manufacturer URL
https://www.elesa-ganter.com
Product Detail
Shoulder Screw
Product Specification
5MM Shoulder Diameter; 10MM Shoulder Length; 9MM Head Diameter; M4 X 0.7 Thread Size; 8MM Thread Length; Black Oxide Alloy Steel; Socket Head
Long Description
Shoulder Screw; 5MM Shoulder Diameter; 10MM Shoulder Length; 9MM Head Diameter; M4 X 0.7 Thread Size; 8MM Thread Length; Black Oxide Alloy Steel; Socket Head

