https://www.bdiexpress.com/medias/INDXXXXXXXXX-25880475-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTd8aW1hZ2UvanBlZ3xhR0V3TDJoaE15OHhNRE13TnpjeU1EWXdPVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RBME56VmZNekF3ZURNd01DNXFjR2N8ZTFkZTJiMmUwMjA0MjkzMjc2MjllNTk3MDVkMGYyYzQxMTFiZGQ0MmRkZTM1YjcwODg5N2FkMTdhMDYzZDRkZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25880475-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTd8aW1hZ2UvanBlZ3xhR0V3TDJoaE15OHhNRE13TnpjeU1EWXdPVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RBME56VmZNekF3ZURNd01DNXFjR2N8ZTFkZTJiMmUwMjA0MjkzMjc2MjllNTk3MDVkMGYyYzQxMTFiZGQ0MmRkZTM1YjcwODg5N2FkMTdhMDYzZDRkZQ
IGUS
IGUS
WSRM-172220TR10X2
IGUS IGUS
Description
WSRM-172220TR10X2 LEAD SCREW NUT ; W/SPANNER FLAT
Leadscrew Nut; 10MM Inside Diameter; 20MM Outside Diameter; 20MM Width; Tr10X2 Thread Size; Trapezoidal Shape; Iglide Material; With Spanner Flat
Part #
WSRM-172220TR10X2
BDI #
25880475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/WSRM-172220TR10X2/p/25880475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Leadscrew
Manufacturer URL
https://www.igus.com
Product Detail
Leadscrew Nut
Product Specification
10MM Inside Diameter; 20MM Outside Diameter; 20MM Width; Tr10X2 Thread Size; Trapezoidal Shape; Iglide Material; With Spanner Flat
Long Description
Leadscrew Nut; 10MM Inside Diameter; 20MM Outside Diameter; 20MM Width; Tr10X2 Thread Size; Trapezoidal Shape; Iglide Material; With Spanner Flat

