Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg RS62J30/750NC ; 54481
17227822 Fasteners 

FLEXCO FLEXCO

RS62J30/750NC ; 54481

Description

RS62J30/750NC NR. 54481 STAPLE FASTENER ; 4EA/CTN

Conveyor Belt Fastener; Alligator Staple System; RS62 Size; 30" Belt Width; Steel Hinge Material; Nylon Covered Steel Cable Hinge Pin Material; 2" Minimum Pulley Dimeter; 100 PIW Rating

Part #

54481

BDI #
17227822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

324.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 324.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101718
Weight / Kilogram
1.47
EAN
0697598544810
Product Group - BDI
M00132
Noun
Fastener
Keyword String
Conveyor Belt
Product Detail
Conveyor Belt Fastener
Product Specification
Alligator Staple System; RS62 Size; 30" Belt Width; Steel Hinge Material; Nylon Covered Steel Cable Hinge Pin Material; 2" Minimum Pulley Dimeter; 100 PIW Rating
Long Description
Conveyor Belt Fastener; Alligator Staple System; RS62 Size; 30" Belt Width; Steel Hinge Material; Nylon Covered Steel Cable Hinge Pin Material; 2" Minimum Pulley Dimeter; 100 PIW Rating