

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S17K
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S17K DRIVE SOCKET SET ; 1/2" 12PT STD 17PC BOX
Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type
Part #
S17K
BDI #
21978390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/S17K/p/21978390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111703
Weight / Kilogram
4.48
EAN
0697950375106
Product Group - BDI
M02194
Harmonized Tariff Code
8204.20.00.00
Noun
Set
Keyword String
Socket
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.22
Product Detail
Socket Set
Product Specification
Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type
Long Description
Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type