https://www.bdiexpress.com/medias/INDXXXXXXXXX-26965312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzV8aW1hZ2UvanBlZ3xhR1prTDJnME1pOHhNRE0zTXpjNE9UWTBOamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpVek1USmZNekF3ZURNd01DNXFjR2N8OWVlNjE5ZTZhNzcxMTg2Yjg5MDk3ZGI5MTJiNjgxN2JhNzEyYWRhNWQ4NGY4MGNlNWQxMjVmMmEyNzNmZTRhZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26965312-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzV8aW1hZ2UvanBlZ3xhR1prTDJnME1pOHhNRE0zTXpjNE9UWTBOamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpVek1USmZNekF3ZURNd01DNXFjR2N8OWVlNjE5ZTZhNzcxMTg2Yjg5MDk3ZGI5MTJiNjgxN2JhNzEyYWRhNWQ4NGY4MGNlNWQxMjVmMmEyNzNmZTRhZA
ELESA+GANTER
ELESA+GANTER
VCT.63-SST-FP-M10
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER VCT.63-SST-FP-M10
Lobe Knob; 63MM Diameter; 37MM Height; M10 Thread Size; Black Color; Technopolymer Material; Stainless Steel Boss; Threaded Hole; Without Cap
Part #
VCT.63-SST-FP-M10
BDI #
26965312
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/VCT-63-SST-FP-M10/p/26965312
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
4016.99.10.00
Noun
Knob
Keyword String
Lobe
Manufacturer URL
https://www.elesa-ganter.com
Weight / LBS
0.0948
Product Detail
Lobe Knob
Product Specification
63MM Diameter; 37MM Height; M10 Thread Size; Black Color; Technopolymer Material; Stainless Steel Boss; Threaded Hole; Without Cap
Long Description
Lobe Knob; 63MM Diameter; 37MM Height; M10 Thread Size; Black Color; Technopolymer Material; Stainless Steel Boss; Threaded Hole; Without Cap

