https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081503-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxMDh8aW1hZ2UvanBlZ3xhR0kxTDJobE55OHhNREEzTmpRM05EUTNORFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU1ETmZNekF3V0RNd01DNXFjR2N8MmMxYTA1NzgxY2I4NjA1ODcyM2FiODNlZWJiMzUxMTk4M2JlZWE0NjRlZmNhOWMxYmUwOGU4YTdjNjdjNmQwOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081503-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxMDh8aW1hZ2UvanBlZ3xhR0kxTDJobE55OHhNREEzTmpRM05EUTNORFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU1ETmZNekF3V0RNd01DNXFjR2N8MmMxYTA1NzgxY2I4NjA1ODcyM2FiODNlZWJiMzUxMTk4M2JlZWE0NjRlZmNhOWMxYmUwOGU4YTdjNjdjNmQwOQ
FAIRCHILD IND. PROD.
FAIRCHILD IND. PROD.
10262J
FAIRCHILD IND. PROD. FAIRCHILD IND. PROD.
Description
10262J PRECISION AIR REGULATOR ; VITON SEALED 1/4FPT 2-150PSI
Pneumatic Regulator; 1/4" NPT Port; 5.5SCFM Exhaust Capacity; 40SCFM Flow Capacity; 2 to 150PSI Pressure; Fluorocarbon Elastomers; Aluminum Body and Housing; 1-7/8" Outside Diameter Knob; Precision; -40 to 200 Degree F Temperature
Part #
10262J
BDI #
25081503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/10262J/p/25081503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8481.10.00.60
Noun
Regulator
Keyword String
Pneumatic Precision
Manufacturer URL
https://fairchildproducts.com
Product Detail
Pneumatic Regulator
Product Specification
1/4" NPT Port; 5.5SCFM Exhaust Capacity; 40SCFM Flow Capacity; 2 to 150PSI Pressure; Fluorocarbon Elastomers; Aluminum Body and Housing; 1-7/8" Outside Diameter Knob; Precision; -40 to 200 Degree F Temperature
Long Description
Pneumatic Regulator; 1/4" NPT Port; 5.5SCFM Exhaust Capacity; 40SCFM Flow Capacity; 2 to 150PSI Pressure; Fluorocarbon Elastomers; Aluminum Body and Housing; 1-7/8" Outside Diameter Knob; Precision; -40 to 200 Degree F Temperature

