

17178521
Fluid Power
DAFCO FILTRATION
DAFCO FILTRATION
10384
DAFCO FILTRATION DAFCO FILTRATION
Description
10384 PLEATED AIR FILTER ; 16X20X2 SC MERV 8
Pleated Air Filter; 16" X 20" X 2"; Merv 8; Standard Capacity
Part #
10384
BDI #
17178521
Details
13.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/10384/p/17178521
Your Price
$ 13.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Filter
Keyword String
Air
Product Detail
Pleated Air Filter
Product Specification
Pleated Air Filter; 16" X 20" X 2"; Merv 8; Standard Capacity
Long Description
Pleated Air Filter; 16" X 20" X 2"; Merv 8; Standard Capacity