

JACOB GMBH
JACOB GMBH
12103010
JACOB GMBH JACOB GMBH
Description
12103010 SS TUBE ; 100MMX2000MMX2MM
Welded Tube; 4" Nominal Diameter; 3.9" Diameter; 78.11" Length; 14 Gauge; Galvanized Stainless Steel Material
Part #
12103010
BDI #
25086325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/12103010/p/25086325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Tube
Keyword String
Welded
Manufacturer URL
https://www.jacob-gmbh.de
Product Detail
Welded Tube
Product Specification
4" Nominal Diameter; 3.9" Diameter; 78.11" Length; 14 Gauge; Galvanized Stainless Steel Material
Long Description
Welded Tube; 4" Nominal Diameter; 3.9" Diameter; 78.11" Length; 14 Gauge; Galvanized Stainless Steel Material