Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1826921 https://www.bdiexpress.com/medias/INDLOCNZLXXX-20538615-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NnxpbWFnZS9qcGVnfGFEazRMMmhsTkM4eE1EZzBPRE0wTVRVMU56STNPQzlKVGtSTVQwTk9Xa3hZV0ZoZk1qQTFNemcyTVRWZk16QXdlRE13TUM1cWNHY3w4MzkzYTQ3YWE0YTcwZGI2YTc0NmQyOWFiZTU2NDUxZDA2OWE2MjZlYzU0YzUxYTMxMTRkMDJlYjU2NDFlNGZl
20538615 Fluid Power 

LOCTITE LOCTITE

1826921

Description

STATICMIX 3.2MM B 16E NOZZLE ; 3.2MM

Mixing Nozzle; 3" Length; For 50 Ml Dual Cartridge

Part #

1826921

BDI #
20538615

Details

1450.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,450.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
23.36
EAN
4058093018880
Product Group - BDI
F02234
Noun
Nozzle
Keyword String
Mixing
Manufacturer URL
https://www.loctite.com
Product Detail
Mixing Nozzle
Product Specification
3" Length
Long Description
Mixing Nozzle; 3" Length; For 50 Ml Dual Cartridge