

BOSCH REXROTH
BOSCH REXROTH
2-1/2X4 ME6-HH
BOSCH REXROTH BOSCH REXROTH
Description
R433005288 HYDRAULIC CYLINDER ; 2-1/2 X 4 ME6-HH 1-3/8R 1-14M
Hydraulic Cylinder; 2-1/2" Bore; 4" Stroke; Rectangular Cap Mounting; Single Rod; High Pressure; 3000PSI Pressure; -4 to 200 Degree F Temperature
Part #
2-1/2X4 ME6-HH
BDI #
18289762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/2-1-2X4-ME6-HH/p/18289762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121602
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.21.00.75
Noun
Cylinder
Product Detail
Hydraulic Cylinder
Product Specification
2-1/2" Bore; 4" Stroke; Rectangular Cap Mounting; Single Rod; High Pressure; 3000PSI Pressure; -4 to 200 Degree F Temperature
Long Description
Hydraulic Cylinder; 2-1/2" Bore; 4" Stroke; Rectangular Cap Mounting; Single Rod; High Pressure; 3000PSI Pressure; -4 to 200 Degree F Temperature