Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30.877 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18387999-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1NHxpbWFnZS9qcGVnfGFETXlMMmhoWlM4eE1UQXdOVFl6TXpBek5qTXhPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGM1T1RsZk16QXdlRE13TUM1cWNHY3w3YmNkZTM0Njc4MWRkYzQ5NDgyODVmNWY5ODA4OWJmMzQ2MzIwNWVjZGRhZjQ4YzdlMjBiZDY0OGFjYWZlMGIy
18387999 Fluid Power 

TOPRING TOPRING

30.877

Description

30.877 SAFETY PIPE COUPLER ; ISOSAFE 1/4 ISO 6150-C 1/4MNPT

Pneumatic Quick Coupler; 1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature

Part #

30.877

BDI #
18387999

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679308773
Product Group - BDI
F02172
Noun
Coupler
Keyword String
Pneumatic Quick
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Quick Coupler
Product Specification
1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature
Long Description
Pneumatic Quick Coupler; 1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature