Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3CMF2-B https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2CMF1-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxNnxpbWFnZS9qcGVnfGFEZzNMMmcyWkM4eE1EazNOVFU0T1RRek16TTNOQzlOUmxKRVZrTllXRmhZV0ZoZk1rTk5SakZmUWw4ek1EQjRNekF3TG1wd1p3fDM1YTE2NjE5Y2I1OThlYmZmMDNlYTQ4YTMyN2JlNWZmZTA4M2Y2OTg5MWZkYjE3ZWJmNTVhZmQ4NDUxMTc2OTI
19310472 Fluid Power 

DIXON VALVE DIXON VALVE

3CMF2-B

Description

3CMF2-B MOLD COUPLER ; 1/4 F-NPTF BRS

Coupler; 3/8" Size; Valved; 3/4" Hex; 1.84" Length; 0.95" OD; Brass Material; -90 To 400 Deg F Temperature Range; 1/4"-18 FNPTF

Part #

3CMF2-B

BDI #
19310472

Details

52.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
31163101
Weight / Kilogram
0.112
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
3/8" Size; Valved; 3/4" Hex; 1.84" Length; 0.95" OD; Brass Material; -90 To 400 Deg F Temperature Range; 1/4"-18 FNPTF
Long Description
Coupler; 3/8" Size; Valved; 3/4" Hex; 1.84" Length; 0.95" OD; Brass Material; -90 To 400 Deg F Temperature Range; 1/4"-18 FNPTF