

DIXON VALVE
DIXON VALVE
4-HR1005
DIXON VALVE DIXON VALVE
Description
4-HR1005 HOSE BUMPER STOP ; 1" ADJUSTABLE
Hose Bumper Stop; 1" Hose ID; 1.39" To 1.55" Hose OD
Part #
4-HR1005
BDI #
17284053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/4-HR1005/p/17284053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
Product Group - BDI
F02234
Noun
Stop
Keyword String
Hose Bumper
Manufacturer URL
https://dixonvalve.com
Product Detail
Hose Bumper Stop
Product Specification
1" Hose ID; 1.39" To 1.55" Hose OD
Long Description
Hose Bumper Stop; 1" Hose ID; 1.39" To 1.55" Hose OD