DIXON VALVE
DIXON VALVE
4NM3
DIXON VALVE DIXON VALVE
Description
4NM3 COUPLER ; DIX-LOCK 3/8-18 M-NPTF STEEL
Coupler; 1/2" Size; 1-3/8" Hex; 1.66" Length; 1.5" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Part #
4NM3
BDI #
19311947
Details
67.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/4NM3/p/19311947
Your Price
$ 67.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.132
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; 1-3/8" Hex; 1.66" Length; 1.5" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Long Description
Coupler; 1/2" Size; 1-3/8" Hex; 1.66" Length; 1.5" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF

