LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
620-40015-2
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
620-40015-2 METERING DEVICE ; VSG 2-KR-A
Metering Device; 2 Number Of Outlets; Carbon Steel Galvanized Material; G3/8" NPTF Inlet Thread; G1/4" NPTF Outlet Thread; 400 Bar Maximum Operating Pressure; Kr Indicator Pin Adjusting Output
Part #
620-40015-2
BDI #
563649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/620-40015-2/p/563649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141616
Weight / Kilogram
3.44
Product Group - BDI
F02234
Noun
Device
Keyword String
Metering
Product Specification
2 Number Of Outlets; Carbon Steel Galvanized Material; G3/8" NPTF Inlet Thread; G1/4" NPTF Outlet Thread; 400 Bar Maximum Operating Pressure; Kr Indicator Pin Adjusting Output
Long Description
Metering Device; 2 Number Of Outlets; Carbon Steel Galvanized Material; G3/8" NPTF Inlet Thread; G1/4" NPTF Outlet Thread; 400 Bar Maximum Operating Pressure; Kr Indicator Pin Adjusting Output

