561184
Fluid Power
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
83311-4
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
83311-4 INJECTOR ASSY ; SL42
Grease Injector; 1/8" NPTF Thread Size; Carbon Steel; 4 Number Of Outlet; For Centro Matic Automatic Lubrication System
Part #
83311-4
BDI #
561184
Details
426.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/83311-4/p/561184
Your Price
$ 426.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.408
Product Group - BDI
F02234
Noun
Injector
Keyword String
Grease
Product Specification
1/8" NPTF Thread Size; Carbon Steel; 4 Number Of Outlet
Long Description
Grease Injector; 1/8" NPTF Thread Size; Carbon Steel; 4 Number Of Outlet; For Centro Matic Automatic Lubrication System