https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177524-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NHxpbWFnZS9qcGVnfGFHRmlMMmcyTkM4eE1ESTVOek14TlRFNU5qazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemMxTWpSZk16QXdlRE13TUM1cWNHY3w0Mjk4OTIxOWI2NDU5ZWViY2Q1YWQ2MWQxZGY2NWEwNWM3YzRjOGI3OWUzNjc3OWNhM2Y1ZGU2NDRjZTE2NzJi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177524-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NHxpbWFnZS9qcGVnfGFHRmlMMmcyTkM4eE1ESTVOek14TlRFNU5qazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemMxTWpSZk16QXdlRE13TUM1cWNHY3w0Mjk4OTIxOWI2NDU5ZWViY2Q1YWQ2MWQxZGY2NWEwNWM3YzRjOGI3OWUzNjc3OWNhM2Y1ZGU2NDRjZTE2NzJi
DESTACO
DESTACO
861 Pneumatic Power Clamp
DESTACO DESTACO
Description
DESTACO 861 Pneumatic Power Clamp
Power Clamp; 280FT-LB Maximum Holding Torque; 4" Clamp Arm Length; 2" Cylinder Bore; 90 Degree Clamping Arm; Pneumatic Heavy Duty Action
Part #
861 Pneumatic Power Clamp
BDI #
25177524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/861-Pneumatic-Power-Clamp/p/25177524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162918
Weight / Kilogram
3.89
Product Group - BDI
F02234
Harmonized Tariff Code
8205.70.00.00
Noun
Clamp
Keyword String
Power
Manufacturer URL
https://www.destaco.com
Weight / LBS
8.58
Product Detail
Power Clamp
Product Specification
280FT-LB Maximum Holding Torque; 4" Clamp Arm Length; 2" Cylinder Bore; 90 Degree Clamping Arm; Pneumatic Heavy Duty Action
Long Description
Power Clamp; 280FT-LB Maximum Holding Torque; 4" Clamp Arm Length; 2" Cylinder Bore; 90 Degree Clamping Arm; Pneumatic Heavy Duty Action

