

LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
94012
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
94012 GREASE PUMP ; 12V 2L
Pump Kit; 12VDC Voltage; 2L Reservoir Capacity; 1/8" NPTF; 3600PSI Pressure
Part #
94012
BDI #
561816
Details
2048.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/94012/p/561816
Your Price
$ 2,048.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
5.93
Product Group - BDI
F02272
Noun
Kit
Keyword String
Pump
Product Specification
12VDC Voltage; 2L Reservoir Capacity; 1/8" NPTF; 3600PSI Pressure
Long Description
Pump Kit; 12VDC Voltage; 2L Reservoir Capacity; 1/8" NPTF; 3600PSI Pressure