https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NXxpbWFnZS9qcGVnfGFHVTJMMmhrWVM4eE1EZzFOakUxTmprNE56UXlNaTlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVEROZk16QXdlRE13TUM1cWNHY3wzMjcyZTE4YTM5MTJhYTBlZDNmODcwMDEyZGZlMmJjMDQwYjdjY2JhY2JhMTMzNjc4ZTZiYTc5Y2JlMzg1NmFm
https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NXxpbWFnZS9qcGVnfGFHVTJMMmhrWVM4eE1EZzFOakUxTmprNE56UXlNaTlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVEROZk16QXdlRE13TUM1cWNHY3wzMjcyZTE4YTM5MTJhYTBlZDNmODcwMDEyZGZlMmJjMDQwYjdjY2JhY2JhMTMzNjc4ZTZiYTc5Y2JlMzg1NmFm
DODGE
DODGE
964368 HYDRA-LOCK BREATHER HL3
DODGE DODGE
Description
100203 ; 964368 HYDRA-LOCK BREATHER
Hydra-Lock Desiccant Breather; HL3; 4" Diameter; 8.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Part #
964368 HYDRA-LOCK BREATHER HL3
BDI #
19380475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/964368-HYDRA-LOCK-BREATHER-HL3/p/19380475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.341
EAN
0782475229581
Product Group - BDI
M02284
Noun
Breather
Keyword String
Hydra-Lock Desiccant
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.75
Product Detail
Hydra-Lock Desiccant Breather
Product Specification
HL3; 4" Diameter; 8.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Long Description
Hydra-Lock Desiccant Breather; HL3; 4" Diameter; 8.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter

