DIXON VALVE
DIXON VALVE
AM6SWIV
DIXON VALVE DIXON VALVE
Description
AM6SWIV UNIV SWIVEL HOSE END ; 3/4IN RBR SEAL 150PSI IRON
Coupler; Hose Barb; 150 PSI Pressure Rating; Iron Material; 3/4" Size; Rubber Seal
Part #
AM6SWIV
BDI #
17284513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/AM6SWIV/p/17284513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.422
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
Hose Barb; 150 PSI Pressure Rating; Iron Material; 3/4" Size; Rubber Seal
Long Description
Coupler; Hose Barb; 150 PSI Pressure Rating; Iron Material; 3/4" Size; Rubber Seal


