https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099479-300X300.jpg?context=bWFzdGVyfHJvb3R8NjQwOHxpbWFnZS9qcGVnfGFHVTVMMmcwTWk4eE1EQTNOalF6T1RVM05qWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGswTnpsZk16QXdXRE13TUM1cWNHY3xlOGE1OWJhMGEzZDE4YWU2MDhkMmE4MzRmMzQ1ZTg1YTQ3NzZlY2NiYjRhNmM5ZWJmM2ZiYzZjZjUxZjI1YWI2
IGUS
IGUS
CAPU-A-10-0
IGUS IGUS
Description
CAPU-A-10-0 AIR HOSE CPLG ; CHAINFLEX PUR
Pneumatic Hose; 7MM Inside Diameter; 10MM Outside Diameter; 1.5MM Insulation Thickness; Blue Color; PU Material; For Extremely Heavy-duty Application
Part #
CAPU-A-10-0
BDI #
25099479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/CAPU-A-10-0/p/25099479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Pneumatic
Manufacturer URL
https://www.igus.com
Product Detail
Pneumatic Hose
Product Specification
7MM Inside Diameter; 10MM Outside Diameter; 1.5MM Insulation Thickness; Blue Color; PU Material
Long Description
Pneumatic Hose; 7MM Inside Diameter; 10MM Outside Diameter; 1.5MM Insulation Thickness; Blue Color; PU Material; For Extremely Heavy-duty Application