

SMC
SMC
CDG1FA40-150Z-M9BL
SMC SMC
Description
SMC CDG1FA40-150Z-M9BL
Pneumatic Cylinder; 40MM Bore; 150MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Rod Flange Mounting; Male Rod End Thread; Air Cushion; Air Fluid; 1MPa Maximum Operating Pressure
Part #
CDG1FA40-150Z-M9BL
BDI #
26906283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/CDG1FA40-150Z-M9BL/p/26906283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Product Detail
Pneumatic Cylinder
Product Specification
40MM Bore; 150MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Rod Flange Mounting; Male Rod End Thread; Air Cushion; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
Pneumatic Cylinder; 40MM Bore; 150MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Rod Flange Mounting; Male Rod End Thread; Air Cushion; Air Fluid; 1MPa Maximum Operating Pressure