22586998
Fluid Power
DIXON VALVE
DIXON VALVE
DC103
DIXON VALVE DIXON VALVE
Description
DC103 COUPLER ; AUTO QUICK CONNECT BR 1/4X3/8 MNPT
Coupler; 1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Part #
DC103
BDI #
22586998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC103/p/22586998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.091
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Long Description
Coupler; 1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPT