Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCP1706 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DCP1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OXxpbWFnZS9qcGVnfGFEZzNMMmd3WlM4eE1EazNNelEyTWpJNU9EWTFOQzlOUmxKRVZrTllXRmhZV0ZoZlJFTlFNVjh6TURCNE16QXdMbXB3Wnd8ZWNlZjY4ZjM1MzM5OTE0ZGE5YTA1NzY3ODdmMGFlMmEzMDEyMzBhMTc4ZTIyZjNkNjBiNDQwMTM4YzJlYWNhZA
21488075 Fluid Power 

DIXON VALVE DIXON VALVE

DCP1706

Description

DCP1706 PNEUMATIC PLUG ; 1/2"X3/4" MNPT 300PSI 150CFM STEEL

Plug; 1/2" Size; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT

Part #

DCP1706

BDI #
21488075

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.095
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/2" Size; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT
Long Description
Plug; 1/2" Size; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT