DIXON VALVE
DIXON VALVE
DCP1746
DIXON VALVE DIXON VALVE
Description
DCP1746 HOSE FITTING ; AIR CHIEF BARB STL 1/2X3/4PLUG
Quick Connect Plug; 1/2" Size; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Part #
DCP1746
BDI #
22587094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DCP1746/p/22587094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.091
Product Group - BDI
F02172
Noun
Plug
Keyword String
Quick Connect
Manufacturer URL
https://dixonvalve.com
Product Detail
Quick Connect Plug
Product Specification
1/2" Size; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Quick Connect Plug; 1/2" Size; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range