https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997726-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05qTDJnNU1TOHhNRFV3TnpJeU5ESTFNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qWmZNekF3ZURNd01DNXFjR2N8MGZiZGE2ZDE0Yjg0NDJjMjllODU4Y2MzYmNiNjRmMDdlM2IxZGM0NzY5ZTM2MzEwNzVmZjZjOGNmZDg0NmFjMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997726-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05qTDJnNU1TOHhNRFV3TnpJeU5ESTFNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qWmZNekF3ZURNd01DNXFjR2N8MGZiZGE2ZDE0Yjg0NDJjMjllODU4Y2MzYmNiNjRmMDdlM2IxZGM0NzY5ZTM2MzEwNzVmZjZjOGNmZDg0NmFjMA
BIMBA
BIMBA
FO-091-2F
BIMBA BIMBA
Description
FO-091-2F PNEUMATIC CYLINDER ; DA 1-1/16" BORE 1" STROKE TRUNNION MOUNT
Pneumatic Cylinder; 1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Front Trunnion Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
Part #
FO-091-2F
BDI #
25148094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/FO-091-2F/p/25148094
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.bimba.com
Product Detail
Pneumatic Cylinder
Product Specification
1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Front Trunnion Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
Long Description
Pneumatic Cylinder; 1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Front Trunnion Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
