https://www.bdiexpress.com/medias/INDXXXXXXXXX-27439855-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NTJ8aW1hZ2UvanBlZ3xhRGN3TDJnek5TOHhNRFF4T0RZeE5UQTVNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXprNE5UVmZNekF3ZURNd01DNXFjR2N8OTQ0ZmZiODNkODVjM2IwYzNiZDljNzI5N2QwOWFlNzkyZTExMWY5ZDc0NWE2YTRmODdkZTQ2OTRkZGRhYzNjMQ
NORGREN
NORGREN
0861181 (0-10BAR B3484)
NORGREN NORGREN
Description
NORGREN 0861181 (0-10BAR B3484)
Pressure Gauge; 0 to 10Bar Measuring Range; 10 to 30VDC Voltage; 0 to 10V Output Voltage; 5 Pin GND Male Connection
Part #
0861181 (0-10BAR B3484)
BDI #
27439855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/0861181-(0-10BAR-B3484)/p/27439855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.norgren.com
Product Detail
Pressure Gauge
Product Specification
0 to 10Bar Measuring Range; 10 to 30VDC Voltage; 0 to 10V Output Voltage; 5 Pin GND Male Connection
Long Description
Pressure Gauge; 0 to 10Bar Measuring Range; 10 to 30VDC Voltage; 0 to 10V Output Voltage; 5 Pin GND Male Connection