https://www.bdiexpress.com/medias/INDXXXXXXXXX-25350903-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njl8aW1hZ2UvanBlZ3xhR1EzTDJnNVpDOHhNREk1TlRJd01qUXhORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRBNU1ETmZNekF3ZURNd01DNXFjR2N8N2I2ZGYyMGQ3ZDllNmFhM2I3YTUzMjFlYzAzZDM0NjgwZjY1ODdlYzQ3Mjg2ZmFlOGFmODgyM2U3NTEwODIyMw
25350903
Filters FRLs And Gauges
EATON
EATON
328253
EATON EATON
Description
328253 FILTER ELEMENT ; INTERNORMEN 250 MICRON FLUIDS: WATER
Filter Element; Glass Fiber Fleece; 232PSI Pressure; Size 425; Return line; Nitrile Seal; 16VG Fineness
Part #
328253
BDI #
25350903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/328253/p/25350903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161807
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.eaton.com
Weight / LBS
3.1967
Product Detail
Filter Element
Product Specification
Glass Fiber Fleece; 232PSI Pressure; Size 425; Return line; Nitrile Seal; 16VG Fineness
Long Description
Filter Element; Glass Fiber Fleece; 232PSI Pressure; Size 425; Return line; Nitrile Seal; 16VG Fineness