https://www.bdiexpress.com/medias/INDGATXXXXXX-21597763-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTR8aW1hZ2UvanBlZ3xhR1JoTDJnNE1pOHhNRFEwTnpZek5qWTVNekF5TWk5SlRrUkhRVlJZV0ZoWVdGaGZNakUxT1RjM05qTmZNekF3ZURNd01DNXFjR2N8NWVlZDM4MjQ1MjExNTg0NWE2YmEzYjEwNTkxNGFiMzdjMjc5OTY1NzI4YjkxYjgxNDE4MjY1MzU1MTMwYjM2OQ
GATES
GATES
507C
GATES GATES
Description
507C SONIC TENSION METER ; 10HZ TO 5000HZ RANGE LCD BACKLIGHT 2XAAA
Sonic Tension Meter; 2 X AAA Battery; 160MM Height; 26MM Depth; 59MM Width; 10HZ to 5000HZ Measurement Range; LCD Screen Backlight; Double Display Possible; Flexible Sensor
Part #
507C
BDI #
21597763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/507C/p/21597763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111600
Weight / Kilogram
0
Product Group - BDI
E02234
Noun
Meter
Keyword String
Sonic Tension
Manufacturer URL
https://www.gates.com
Product Detail
Sonic Tension Meter
Product Specification
2 X AAA Battery; 160MM Height; 26MM Depth; 59MM Width; 10HZ to 5000HZ Measurement Range; LCD Screen Backlight; Double Display Possible; Flexible Sensor
Long Description
Sonic Tension Meter; 2 X AAA Battery; 160MM Height; 26MM Depth; 59MM Width; 10HZ to 5000HZ Measurement Range; LCD Screen Backlight; Double Display Possible; Flexible Sensor