Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

602003 https://www.bdiexpress.com/medias/INDLINXXXXXX-562334-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhRFpsTDJoaU5DOHhNREUwT0RJMk1qRXhOelF3Tmk5SlRrUk1TVTVZV0ZoWVdGaGZOVFl5TXpNMFh6TXdNSGd6TURBdWFuQm58OWMyZjc1NmZmNWI5NDQ5MmVlZDhkNzYzNGY3Yjc5NThhMDUxYWZkZmI0MmQ4ZDQwMDAwZGMzNTc4ZTg1MDRhMg
562334 Filters FRLs And Gauges 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

602003

Description

602003 REGULATOR ; 1/4"

Air Regulator; 1/4" Size; 5 To 100PSI Outlet Pressure Range; 300PSI Maximum Air Supply Pressure

Part #

602003

BDI #
562334

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
0.14
EAN
0095992099866
Product Group - BDI
F02170
Noun
Regulator
Keyword String
Air
Manufacturer URL
Product Detail
Air Regulator
Product Specification
1/4" Size; 5 To 100PSI Outlet Pressure Range; 300PSI Maximum Air Supply Pressure
Long Description
Air Regulator; 1/4" Size; 5 To 100PSI Outlet Pressure Range; 300PSI Maximum Air Supply Pressure