https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159064-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI1NzJ8aW1hZ2UvanBlZ3xhREZqTDJoa1lpOHhNREUwTWpFMU1EZzROVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrd05qUmZNekF3V0RNd01DNXFjR2N8ODlmOWM2M2RmM2ZlYzFkZWQ5NWQ3ZTJlMDI3YzlkOGVkZTcwNTg5ZGIyNzE1MTQyZTRhNDI4NDJmOGQ3NWJhNg
METAL WORK PNEUMATIC
METAL WORK PNEUMATIC
M 63 1/4 12 0-170PSI
METAL WORK PNEUMATIC METAL WORK PNEUMATIC
Description
M 63 1/4 12 0-170PSI PRESSURE GAUGE ; 2-1/2" 0-170 PSI RND 1/4" CBM 0-12 BA
Pressure Gauge; 0 to 170PSI/0 to 12Bar Pressure Range; 2-1/2" Dial Size; 1/4" MNPT Port; Center Back Mount; PSI/Bar Dual Scale Display Unit
Part #
M 63 1/4 12 0-170PSI
BDI #
25159064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/M-63-1-4-12-0-170PSI/p/25159064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.metalwork.org
Product Detail
Pressure Gauge
Product Specification
0 to 170PSI/0 to 12Bar Pressure Range; 2-1/2" Dial Size; 1/4" MNPT Port; Center Back Mount; PSI/Bar Dual Scale Display Unit
Long Description
Pressure Gauge; 0 to 170PSI/0 to 12Bar Pressure Range; 2-1/2" Dial Size; 1/4" MNPT Port; Center Back Mount; PSI/Bar Dual Scale Display Unit