BOSCH REXROTH
BOSCH REXROTH
R928005981
BOSCH REXROTH BOSCH REXROTH
Description
BOSCH REXROTH R928005981
Filter Element; 10Micron Filtration Rating; DIN Return Type; 70.5MM Inside Diameter; 129MM Outside Diameter; 250MM Length; Glass Fiber Media; Viton Seal; 10Bar Collapse Pressure; -25 to 120 Degree C Temperature
Part #
R928005981
BDI #
27438033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/R928005981/p/27438033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161807
Weight / Kilogram
1.6
Product Group - BDI
F02170
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.bosch.com
Product Detail
Filter Element
Product Specification
10Micron Filtration Rating; DIN Return Type; 70.5MM Inside Diameter; 129MM Outside Diameter; 250MM Length; Glass Fiber Media; Viton Seal; 10Bar Collapse Pressure; -25 to 120 Degree C Temperature
Long Description
Filter Element; 10Micron Filtration Rating; DIN Return Type; 70.5MM Inside Diameter; 129MM Outside Diameter; 250MM Length; Glass Fiber Media; Viton Seal; 10Bar Collapse Pressure; -25 to 120 Degree C Temperature