Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT30C16G20NN https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163267-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2NHxpbWFnZS9qcGVnfGFERTFMMmhtWlM4eE1ESTVOakF5TURNek5qWTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOak15TmpkZk16QXdlRE13TUM1cWNHY3wyNmRlZjkwZjc3OWI3OGM3MWFlOTIyNzkxYWFjZTA1ZDI4YTZiMDBkMjg5YjRiOTM5ZmIzMjE0ZjVmYzExNjVi
25163267 Filters FRLs And Gauges 

3M 3M

RT30C16G20NN

Description

RT30C16G20NN FILTER CARTRIDGE ; POR RT SERIES 30" 10 UM

Filter Cartridge; 10 Micron Filtration; Polypropylene Media; 2.6" Diameter; 30" Height; 30GPM Flow Rate

Part #

RT30C16G20NN

BDI #
25163267

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
40161809
Weight / Kilogram
0
EAN
0016145088124
Product Group - BDI
F02170
Harmonized Tariff Code
8421.39.80.15
Noun
Cartridge
Keyword String
Filter
Manufacturer URL
https://www.3m.com
Product Detail
Filter Cartridge
Product Specification
10 Micron Filtration; Polypropylene Media; 2.6" Diameter; 30" Height; 30GPM Flow Rate
Long Description
Filter Cartridge; 10 Micron Filtration; Polypropylene Media; 2.6" Diameter; 30" Height; 30GPM Flow Rate