https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1020402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4M3xpbWFnZS9qcGVnfGFHRXlMMmcyWlM4eE1EazNNemczTWpjNE16TTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXlNRFF3TWtOZk16QXdlRE13TUM1cWNHY3w5OWExYjQ3ZjkxODBhZTZjNmIyNDllOWUxNmQxZWM1MmY1MGEyZTNkMjMxYzU4YjZhM2RkNTcyYmQxYjNiNTg1
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1020402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4M3xpbWFnZS9qcGVnfGFHRXlMMmcyWlM4eE1EazNNemczTWpjNE16TTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXlNRFF3TWtOZk16QXdlRE13TUM1cWNHY3w5OWExYjQ3ZjkxODBhZTZjNmIyNDllOWUxNmQxZWM1MmY1MGEyZTNkMjMxYzU4YjZhM2RkNTcyYmQxYjNiNTg1
DIXON VALVE
DIXON VALVE
1020606C
DIXON VALVE DIXON VALVE
Description
1020606C HOSE FITTING ; 3/8" MALE NPTX3/8"
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 3/8" Male Thread Size; 3/8" Hose ID; 11/16" Hex; 1.76" LG; 50 Optional Pkg/Box Qty
Part #
BN33
BDI #
21488001
Details
3.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1020606C/p/21488001
Your Price
$ 3.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.061
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 3/8" Male Thread Size; 3/8" Hose ID; 11/16" Hex; 1.76" LG; 50 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 3/8" Male Thread Size; 3/8" Hose ID; 11/16" Hex; 1.76" LG; 50 Optional Pkg/Box Qty
