Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

104250610-618 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087836-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIxODR8aW1hZ2UvanBlZ3xhRE00TDJnek9TOHhNREEzTmpNNU5qWTRNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjNE16WmZNekF3V0RNd01DNXFjR2N8ODc5YjkzZDBhZjI5YWJkNWRlMjhhNTI3NzhlOGVlMjM0YTM3ZWQ0YjhkNGJkNmVmNWZiMmRhMDBlYWFlZWMyNg
25087836 Fittings And Adapters 

BIMBA BIMBA

104250610-618

Description

BIMBA 104250610-618

Tube Adapter; 6MM Tube Outside Diameter X #10-32 MNPT Thread; Nickel Plated Brass; 260PSI Maximum Working Pressure

Part #

104250610-618

BDI #
25087836

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.03
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.bimba.com
Product Detail
Tube Adapter
Product Specification
6MM Tube Outside Diameter X #10-32 MNPT Thread; Nickel Plated Brass; 260PSI Maximum Working Pressure
Long Description
Tube Adapter; 6MM Tube Outside Diameter X #10-32 MNPT Thread; Nickel Plated Brass; 260PSI Maximum Working Pressure