Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10643-12-12 https://www.bdiexpress.com/medias/INDPKRFTNGXX-HOSE-15000231-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGc0TDJoak5TODVOemMzTURRNE5qUTVOelU0TG1wd1p3fDJmY2NhODAwY2UyN2FkNzg5OTUwZDM3NWY3YzE4ZmQ0YTAwOGFhMTM0YTZjMmU3NzQ0ZjUzNzExN2Y0NmRlNjQ
15000231 Fittings And Adapters 

PARKER PARKER

10643-12-12

Description

10643-12-12 CRIMP HOSE FITTING ; 37 DEG JIC 3/4" HOSE ID 3.17" L 25EA/PAK

Hose Fitting; 43 Series Crimp Fitting; 3/4" Hose Inside Diameter; 1-1/16 X 12 Female JIC 37 Deg; Swivel; 1-1/4" Swivel Hex; 1-1/16" Fitting Body Hex; Use with 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881 hoses

Part #

10643-12-12

BDI #
15000231

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.252
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Manufacturer URL
Product Detail
Hose Fitting
Product Specification
43 Series Crimp Fitting; 3/4" Hose Inside Diameter; 1-1/16 X 12 Female JIC 37 Deg; Swivel; 1-1/4" Swivel Hex; 1-1/16" Fitting Body Hex; Use with 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881 hoses
Long Description
Hose Fitting; 43 Series Crimp Fitting; 3/4" Hose Inside Diameter; 1-1/16 X 12 Female JIC 37 Deg; Swivel; 1-1/4" Swivel Hex; 1-1/16" Fitting Body Hex; Use with 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881 hoses