

PARKER
PARKER
10671-12-12
PARKER PARKER
Description
10671-12-12 HOSE SWIVEL ADAPTER ; 3/4" HOSE ID 37 FJ SWL 2.96" L 10EA/PAK
Hose Fitting; Straight; 3/4" Hose Inside Diameter; 1-1/16"-12 37 Degree Female JIC Swivel; 2.96" Length; Carbon Steel; Hydraulic Fluid; Crimp Style
Part #
10671-12-12
BDI #
21466925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/10671-12-12/p/21466925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.245
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Straight; 3/4" Hose Inside Diameter; 1-1/16"-12 37 Degree Female JIC Swivel; 2.96" Length; Carbon Steel; Hydraulic Fluid; Crimp Style
Long Description
Hose Fitting; Straight; 3/4" Hose Inside Diameter; 1-1/16"-12 37 Degree Female JIC Swivel; 2.96" Length; Carbon Steel; Hydraulic Fluid; Crimp Style