Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10G-10FKX XBULK https://www.bdiexpress.com/medias/INDXXXXXXXXX-1484032-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5NnxpbWFnZS9qcGVnfGFEVTFMMmhqTUM4eE1EYzJOamM0TmpJMk5URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTROREF6TWw4ek1EQjRNekF3TG1wd1p3fDYzNjNhNzZhNGI5NjliZWMwY2M3MTUxM2U3ZDNmMzU4YTE2YzY3ZDY0ODI2MDIyYjRiNmVkYzBjN2Q2OWZhMTQ
1484032 Fittings And Adapters 

GATES GATES

10G-10FKX XBULK

Description

10G-10FKX XBULK HOSE COUPLING ; MEGACRIMP FEMALE METRIC SWIVEL 60/PACK

Pipe Connector; Female Swivel-Straight; M24X1.5 Thread Size; 0.886" Female Thread ID; 0.945" Male Thread Od

Part #

10G-10FKX XBULK

BDI #
1484032

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.24
EAN
0072053828719
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Female Swivel-Straight; M24X1.5 Thread Size; 0.886" Female Thread ID; 0.945" Male Thread Od
Long Description
Pipe Connector; Female Swivel-Straight; M24X1.5 Thread Size; 0.886" Female Thread ID; 0.945" Male Thread Od