GATES
GATES
10G-12FBSPORX45
GATES GATES
Description
10G-12FBSPORX45 HOSE COUPLING ; MEGACRIMP FBSPP O-RING SWIVEL
Tube Elbow; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube
Part #
10G-12FBSPORX45
BDI #
1484047
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-12FBSPORX45/p/1484047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.24
EAN
0770075614043
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.54
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube
Long Description
Tube Elbow; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube