GATES
GATES
10G-12MBSPP
GATES GATES
Description
10G-12MBSPP HOSE COUPLING
Pipe Adapter; Male British Standard Parallel Pipe; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread Od
Part #
10G-12MBSPP
BDI #
1483955
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-12MBSPP/p/1483955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0.22
EAN
0770075614104
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Pipe
Weight / LBS
0.4774
Product Detail
Pipe Adapter
Product Specification
Pipe Adapter; Male British Standard Parallel Pipe; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread Od
Long Description
Pipe Adapter; Male British Standard Parallel Pipe; 3/4-14 Thread Size; 31/32 Female Thread ID; 1-1/32" Male Thread Od