GATES
GATES
10G-18FDLORX
GATES GATES
Description
G25645-1018 HYDRAULIC HOSE COUPLING ; POR 10G-18FDLORX 5/8" HOSE ID M26 X 1.5
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Part #
G25645-1018
BDI #
1480807
Details
40.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-18FDLORX/p/1480807
Your Price
$ 40.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.19
EAN
0072053401172
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.45
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Long Description
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight