GATES
GATES
10GS-10FBSPORX90
GATES GATES
Description
10GS-10FBSPORX90 HOSE COUPLING ; FBSP PIPE O-RING SWIVEL
Tube Elbow; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-90 Deg Bent Tube
Part #
10GS-10FBSPORX90
BDI #
1484063
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/10GS-10FBSPORX90/p/1484063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.25
EAN
0770075411239
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.55
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-90 Deg Bent Tube
Long Description
Tube Elbow; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-90 Deg Bent Tube