

JACOB GMBH
JACOB GMBH
12103330
JACOB GMBH JACOB GMBH
Description
12103330 SEGMENT ; 45DEG 100MMX2MM SS
Tube Elbow; 4" Nominal Diameter; 3.9" Inside Diameter; 3.27" Radius; 45 Degree; 14 Gauge; Galvanized Stainless Steel Material
Part #
12103330
BDI #
25086338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/12103330/p/25086338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.jacob-gmbh.de
Product Detail
Tube Elbow
Product Specification
4" Nominal Diameter; 3.9" Inside Diameter; 3.27" Radius; 45 Degree; 14 Gauge; Galvanized Stainless Steel Material
Long Description
Tube Elbow; 4" Nominal Diameter; 3.9" Inside Diameter; 3.27" Radius; 45 Degree; 14 Gauge; Galvanized Stainless Steel Material