GATES
GATES
12G-25FDHORX45
GATES GATES
Description
12G-25FDHORX45 COUPLING ; 3/4" HOSE ID M36 X 2.0 THREAD
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Part #
12G-25FDHORX45
BDI #
1479109
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-25FDHORX45/p/1479109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.52
EAN
0072053545319
Product Group - BDI
F02192
Noun
Elbow
Keyword String
Tube
Weight / LBS
1.15
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube