

DICHTOMATIK
DICHTOMATIK
140X15EC
DICHTOMATIK DICHTOMATIK
Description
140X15EC METRIC END CAP ; 5.512" OD X 0.591"
End Cap; 5.512" OD X 0.591" WD
Part #
140X15EC
BDI #
21461575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/140X15EC/p/21461575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.189
Product Group - BDI
S02234
Noun
Cap
Keyword String
End
Weight / LBS
0.25
Product Detail
End Cap
Product Specification
End Cap; 5.512" OD X 0.591" WD
Long Description
End Cap; 5.512" OD X 0.591" WD