Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16 F5OX-S https://www.bdiexpress.com/medias/PARKER-F5OX-S-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2OHxpbWFnZS9qcGVnfGFETmlMMmcwTXk4NU9Ua3lNVE0wTlRrd05EazBMMUJCVWt0RlVsOUdOVTlZTFZOZk16QXdlRE13TUM1cWNHY3w2NWJhMDRkNzRjMGZmNzM3YzY3NWFiNGQ2NWIwNDExZmNiNTc2MzExNzA3OGU2NDIyZDU0ZjZjZTcxNzNjN2Fk
21467082 Fittings And Adapters 

PARKER PARKER

16 F5OX-S

Description

16 F5OX-S TUBE ADAPTER ; 1" JIC X SAE 16 4500PSI 10EA/PAK

Tube Connector; Straight; 1" 37 Degree Male JIC Flare; 1-5/16"-12 37 Degree Male JIC Flare ORB; Steel; Chromium-6 Free; 1-1/2" Hex; 2.04" Length; 4500PSI Dynamic Pressure; SAE 070120

Part #

16 F5OX-S

BDI #
21467082

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.18
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 1" 37 Degree Male JIC Flare; 1-5/16"-12 37 Degree Male JIC Flare ORB; Steel; Chromium-6 Free; 1-1/2" Hex; 2.04" Length; 4500PSI Dynamic Pressure; SAE 070120
Long Description
Tube Connector; Straight; 1" 37 Degree Male JIC Flare; 1-5/16"-12 37 Degree Male JIC Flare ORB; Steel; Chromium-6 Free; 1-1/2" Hex; 2.04" Length; 4500PSI Dynamic Pressure; SAE 070120